ReplacementLens, GoldMirror, ScratchResist

UVEX BY HONEYWELL| Zoro #: G2085946| Mfr #: S6903

$5.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Lens Coating: Scratch-Resistant
Standards: ANSI Z87.1-2010, CSA Z94.3
Size: Universal
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2085946 Mfr #: S6903
Lens Coating: Scratch-ResistantStandards: ANSI Z87.1-2010, CSA Z94.3
Size: UniversalUV Protection: 99.9%
Lens Material: PolycarbonateFor Use With: Genesis(R) Protective Eyewear
Item: Replacement LensLens Color: Gold Mirror
Country of Origin (subject to change): United States

Product Description

Gold Mirror Lens Color, Scratch-Resistant Lens Coating, 99.9 Percent UV Protection, For Use With Genesis(R) Protective Eyewear

Product Reviews