Rplmt Reading Lens, Scratch-Resistant, Clr

UVEX BY HONEYWELL| Zoro #: G0137155| Mfr #: S6712

$5.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0137155 Mfr #: S6712
Lens Coating: Scratch-ResistantUV Protection: 99.9%
Lens Color: ClearLens Material: Polycarbonate
Item: Replacement Reading LensDiopter: +2.0
Country of Origin (subject to change): United States

Product Description

Replacement Reading Lens, Clear Lens Color, Scratch-Resistant Lens Coating, +2.0 Diopter, Polycarbonate Lens Material, 99.9 Percent UV Protection, For Use With Genesis(R) Series Protective Readers Eyewear

Product Reviews

Save 15%. Sign up for Z-mail.