Safety Glasses, Amber

UVEX BY HONEYWELL| Zoro #: G0568714| Mfr #: S1601

$5.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Frame Design: Wraparound
Series: Bandit(TM)
Temple Style: Spatula
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0568714 Mfr #: S1601
Frame Design: WraparoundSeries: Bandit(TM)
Temple Style: SpatulaPrimary Lens Color: Amber
Frame Material: PlasticSafety Glasses Frame Style: Half-Frame
Photochromatic Lens: NoLens Coating: Scratch-Resistant
Frame Color: BlackUV Protection: 99.99% UVA/UVB
Polarized Lens: NoItem: Safety Glasses
Gender: UnisexLens Material: Polycarbonate
Primary Frame Color: BlackSafety Glasses Size: Universal
Foam Lined: NoMetal Detectable: Yes
Lens Color: AmberTemple Color: Black
X-Ray Detectable: YesStandards: ANSI Z81.1-2010
Country of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Amber, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z81.1-2010

Product Reviews