JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Honeywell Amber Safety Glasses, Scratch-Resistant, Half-Frame

UVEX BY HONEYWELL| Zoro #: G0152047| Mfr #: SX0152

$16.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0152047 Mfr #: SX0152
Polarized Lens: NoFrame Material: Nylon
UV Protection: 99.9%Safety Glasses Frame Style: Half-Frame
Series: VersaPro(TM)Item: Safety Glasses
Frame Design: WraparoundPrimary Frame Color: Multi-Color
Foam Lined: NoLens Material: Polycarbonate
Gender: UnisexPhotochromatic Lens: No
Frame Color: Black/BlueStandards: ANSI Z87.1-2003, CSA Z94.3-2007
Lens Color: AmberLens Coating: Scratch-Resistant
Primary Lens Color: AmberTemple Style: Adjustable, Ratcheting Hinge
Country of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Amber, Lens Coating Scratch-Resistant, Frame Design Half, Frame Color Black/Blue, Frame Material Nylon, Size L, Lens Material Polycarbonate, Temple Style Adjustable, Ratcheting Hinge, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003, CSA Z94.3-2007

Product Reviews

Save 15%. Sign up for Z-mail.