JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Honeywell Amber Safety Glasses, Scratch-Resistant, Frameless

UVEX BY HONEYWELL| Zoro #: G2045215| Mfr #: SX0202

$7.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045215 Mfr #: SX0202
Lens Material: PolycarbonateFrame Design: Wraparound
Frame Material: NylonX-Ray Detectable: Yes
Temple Style: Ratcheting HingeSeries: PrecisionPro(TM)
Safety Glasses Frame Style: FramelessGender: Unisex
Safety Glasses Size: UniversalUV Protection: 99.9%
Primary Frame Color: BluePolarized Lens: No
Metal Detectable: YesTemple Color: Black/Blue
Foam Lined: NoStandards: ANSI Z87.1-2003, CSA Z94.3-2007
Photochromatic Lens: NoItem: Safety Glasses
Frame Color: BlueLens Color: Amber
Lens Coating: Scratch-ResistantPrimary Lens Color: Amber
Country of Origin (subject to change): United States

Product Description

Why risk losing precious eyesight due to flying particles when you can keep your eyes safe and protected with this pair of safety glasses from Uvex by Honeywell when operating power tools. These PrecisionPro(TM) series safety glasses have amber lenses with a scratch-resistant coating to go with the wraparound frame. These blue frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2003, CSA Z94.3-2007.

Product Reviews

Save 15%. Sign up for Z-mail.