Honeywell Blue Mirror Safety Glasses, Scratch-Resistant, Wraparound

UVEX BY HONEYWELL| Zoro #: G1028562| Mfr #: SX0404

$9.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1028562 Mfr #: SX0404
Series: SolarPro SeriesUV Protection: 99.9%
Frame Material: NylonLens Material: Polycarbonate
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexStandards: ANSI Z87.1-2003
Frame Design: WraparoundLens Color: Blue Mirror
Lens Coating: Scratch-ResistantFrame Color: Blue Gray
Photochromatic Lens: NoPrimary Lens Color: Blue
Temple Style: AdjustableCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Series SolarPro Series, Gender Unisex, Lens Color Blue Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Blue Gray, Safety Glasses Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Style Adjustable, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.