Honeywell Clear Safety Glasses, Anti-Fog, Scratch-Resistant, OTG

UVEX BY HONEYWELL| Zoro #: G1882797| Mfr #: S3150D

$8.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882797 Mfr #: S3150D
Item: Safety GlassesMetal Detectable: Yes
X-Ray Detectable: YesPolarized Lens: No
Safety Glasses Frame Style: Full-FrameTemple Color: Blue
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Safety Glasses Size: Universal
Gender: UnisexTemple Style: Adjustable, Ratchet Hinge
Frame Material: NylonFrame Design: OTG
UV Protection: 99.99% UVA/UVBFoam Lined: No
Lens Material: PolycarbonatePhotochromatic Lens: No
Series: Ambient(TM) OTGLens Color: Clear
Lens Coating: Anti-Fog, Scratch-ResistantFrame Color: Blue
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Primary Lens Color: Clear
Primary Frame Color: BlueCountry of Origin (subject to change): United States

Product Description

Help protect your eyes while operating power tools or heavy machinery with this pair of safety glasses from Uvex by Honeywell. These Ambient(TM) OTG series safety glasses feature clear lenses with an anti-fog, scratch-resistant coating to go with the otg frame. These blue frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010, CSA Z94.3-2007.
Save 15%. Sign up for Z-mail.