DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Honeywell Clear Safety Glasses, Anti-Fog, Scratch-Resistant

UVEX BY HONEYWELL| Zoro #: G1681337| Mfr #: SX0300D

$11.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1681337 Mfr #: SX0300D
Photochromatic Lens: NoIncludes: MoistureWick(TM) Brow
Series: ExtremePro(TM)UV Protection: 99.9%
Frame Material: NylonTemple Color: Black/Gray
Lens Material: PolycarbonatePrimary Frame Color: Multi-Color
Safety Glasses Frame Style: Half-FrameItem: Safety Glasses
Safety Glasses Size: UniversalGender: Unisex
Temple Style: Adjustable, Ratcheting HingeFrame Color: Black/Gray
Standards: ANSI Z87.1-2003, CSA Z94.3-2007Frame Design: Wraparound
Lens Color: ClearLens Coating: Anti-Fog, Scratch-Resistant
Primary Lens Color: ClearFoam Lined: Yes
Country of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Frame Design Half, Frame Color Black/Gray, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Adjustable, Ratcheting Hinge, UV Protection 99.9 Percent, Includes MoistureWick(TM) Brow, Standards ANSI Z87.1-2003, CSA Z94.3-2007

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.