20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Honeywell Clear Safety Glasses, Anti-Fog, Wraparound

UVEX BY HONEYWELL| Zoro #: G1614654| Mfr #: S1700X

$4.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1614654 Mfr #: S1700X
Series: Bandido(R)Safety Glasses Size: Universal
Primary Frame Color: Multi-ColorPrimary Lens Color: Clear
Frame Color: Black/RedPhotochromatic Lens: No
Standards: ANSI Z81.1-2010X-Ray Detectable: Yes
UV Protection: 99.99% UVA/UVBTemple Color: Red
Lens Color: ClearLens Material: Polycarbonate
Frame Design: WraparoundTemple Style: Spatula
Lens Coating: Anti-FogFrame Material: Plastic
Metal Detectable: YesFoam Lined: No
Safety Glasses Frame Style: Full-FrameItem: Safety Glasses
Gender: UnisexPolarized Lens: No
Country of Origin (subject to change): United States

Product Description

Why risk an eye injury when you can ensure your eyes maximum protection with this pair of safety glasses from Uvex by Honeywell. These Bandido(R) series safety glasses have clear lenses with an anti-fog coating to go with the wraparound frame. These black/red frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z81.1-2010.

Product Reviews

Save 15%. Sign up for Z-mail.