15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Honeywell Clear Safety Glasses, Anti-Fog, Half-Frame

UVEX BY HONEYWELL| Zoro #: G2015255| Mfr #: S2200C

$7.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2015255 Mfr #: S2200C
Photochromatic Lens: NoLens Coating: Anti-Fog
Series: Astrospec 3000(R) CBUV Protection: 99.9%
Frame Material: NylonLens Color: Clear
Lens Material: PolycarbonatePrimary Frame Color: Black
Foam Lined: NoSafety Glasses Frame Style: Half-Frame
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexPrimary Lens Color: Clear
Frame Color: BlackStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Frame Design: WraparoundCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Half, Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z81.1-2010, CSA Z94.3

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.