Honeywell Clear Safety Glasses, Anti-Fog, OTG

UVEX BY HONEYWELL| Zoro #: G0775196| Mfr #: S3150X

$12.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0775196 Mfr #: S3150X
Series: Ambient(TM) OTGSafety Glasses Size: Universal
Photochromatic Lens: NoStandards: ANSI Z87.1-2010, CSA Z94.3-2007
X-Ray Detectable: YesUV Protection: 99.99% UVA/UVB
Temple Color: BlueLens Material: Polycarbonate
Frame Design: OTGTemple Style: Adjustable, Ratchet Hinge
Frame Material: NylonMetal Detectable: Yes
Foam Lined: NoSafety Glasses Frame Style: Full-Frame
Item: Safety GlassesGender: Unisex
Polarized Lens: NoLens Color: Clear
Lens Coating: Anti-FogFrame Color: Black/Blue
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Primary Lens Color: Clear
Primary Frame Color: Multi-ColorCountry of Origin (subject to change): United States

Product Description

Offering first-class eye protection, this pair of safety glasses from Uvex by Honeywell is versatile and can be used for construction or at-home projects. These Ambient(TM) OTG series safety glasses feature clear lenses with an anti-fog coating to go with the otg frame. These black/blue frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010, CSA Z94.3-2007.

Product Reviews

Save 15%. Sign up for Z-mail.