Honeywell Clear Safety Glasses, Anti-Fog, Half-Frame

UVEX BY HONEYWELL| Zoro #: G0151986| Mfr #: SX0100X

$9.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151986 Mfr #: SX0100X
Series: VersaPro(TM)UV Protection: 99.9%
Frame Material: NylonLens Material: Polycarbonate
Primary Frame Color: Multi-ColorFoam Lined: No
Safety Glasses Frame Style: Half-FrameItem: Safety Glasses
Gender: UnisexFrame Color: Black/Blue
Photochromatic Lens: NoPolarized Lens: No
Frame Design: WraparoundLens Color: Clear
Lens Coating: Anti-FogSafety Glasses Size: Universal
Primary Lens Color: ClearCountry of Origin (subject to change): United States

Product Description

Why risk an eye injury when you can ensure your eyes maximum protection with this pair of safety glasses from Uvex by Honeywell. These VersaPro(TM) series safety glasses have clear lenses with an anti-fog coating to go with the wraparound frame. These black/blue frame safety glasses have a UV protection of 99.9%.

Product Reviews

Save 15%. Sign up for Z-mail.