Honeywell Clear Safety Glasses, Anti-Fog, Half-Frame

UVEX BY HONEYWELL| Zoro #: G0151995| Mfr #: SX0150X

$15.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151995 Mfr #: SX0150X
Series: VersaPro(TM)UV Protection: 99.9%
Frame Material: NylonLens Material: Polycarbonate
Primary Frame Color: Multi-ColorFoam Lined: No
Safety Glasses Frame Style: Half-FrameItem: Safety Glasses
Gender: UnisexFrame Color: Black/Blue
Photochromatic Lens: NoFrame Design: Wraparound
Lens Color: ClearLens Coating: Anti-Fog
Primary Lens Color: ClearCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Half, Frame Color Black/Blue, Frame Material Nylon, Size L, Lens Material Polycarbonate, UV Protection 99.9 Percent

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.