Honeywell Clear Safety Glasses, Anti-Fog, Half-Frame

UVEX BY HONEYWELL| Zoro #: G2288255| Mfr #: SX0300XP

$9.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2288255 Mfr #: SX0300XP
Photochromatic Lens: NoIncludes: MoistureWick(TM) Brow
Series: ExtremePro(TM)UV Protection: 99.9%
Frame Material: NylonTemple Color: Black/Gray
Lens Material: PolycarbonatePrimary Frame Color: Multi-Color
Safety Glasses Frame Style: Half-FrameItem: Safety Glasses
Safety Glasses Size: UniversalGender: Unisex
Temple Style: Adjustable, Ratcheting HingeFrame Color: Black/Gray
Standards: ANSI Z87.1-2003, CSA Z94.3-2007Frame Design: Wraparound
Lens Color: ClearLens Coating: Anti-Fog
Primary Lens Color: ClearFoam Lined: Yes
Country of Origin (subject to change): United States

Product Description

Made by Uvex by Honeywell, this pair of safety glasses has been designed with safety in mind, offering workers and hobbyists maximum protection when working with power tools or heavy machinery.These ExtremePro(TM) series safety glasses have clear lenses with an anti-fog coating to go with the wraparound frame.These black/gray frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2003, CSA Z94.3-2007.

Product Reviews

Save 15%. Sign up for Z-mail.