Honeywell Clear Safety Glasses, Anti-Fog, Wraparound

UVEX BY HONEYWELL| Zoro #: G2202934| Mfr #: SX0400X

$9.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2202934 Mfr #: SX0400X
Series: SolarPro SeriesUV Protection: 99.9%
Frame Material: NylonLens Material: Polycarbonate
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexStandards: ANSI Z87.1-2003
Frame Design: WraparoundLens Color: Clear
Lens Coating: Anti-FogFrame Color: Gray/Yellow
Photochromatic Lens: NoPrimary Lens Color: Clear
Temple Style: AdjustableCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Series SolarPro Series, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame Design Wraparound, Frame Color Gray/Yellow, Safety Glasses Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Style Adjustable, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.