Safety Glasses, Clear

UVEX BY HONEYWELL| Zoro #: G1654563| Mfr #: S129

$6.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temple Style: Spatula
Frame Design: Wraparound
Gender: Unisex
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1654563 Mfr #: S129
Temple Style: SpatulaFrame Design: Wraparound
Gender: UnisexLens Coating: Scratch-Resistant
Frame Color: BlueMetal Detectable: Yes
Safety Glasses Frame Style: Full-FrameFoam Lined: No
Polarized Lens: NoSeries: Astrospec 3000(R)
Temple Color: BluePrimary Frame Color: Blue
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalPrimary Lens Color: Clear
Lens Material: PolycarbonateX-Ray Detectable: Yes
Item: Safety GlassesPhotochromatic Lens: No
Frame Material: NylonLens Color: Clear
Country of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Half, Wraparound, Frame Color Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Product Reviews