Honeywell Clear Safety Glasses, Anti-Fog, OTG

UVEX BY HONEYWELL| Zoro #: G1949062| Mfr #: S2500C

$7.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Item: Safety Glasses
Primary Lens Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949062 Mfr #: S2500C
Foam Lined: NoItem: Safety Glasses
Primary Lens Color: ClearLens Color: Clear
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
Temple Style: StraightSafety Glasses Frame Style: Frameless
Frame Material: PlasticPrimary Frame Color: Black
Photochromatic Lens: NoFrame Design: OTG
Lens Material: PolycarbonatePolarized Lens: No
Gender: UnisexFrame Color: Black
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactX-Ray Detectable: Yes
Lens Coating: Anti-FogMetal Detectable: Yes
Series: Astrospec(R) OTG 3001Temple Color: Black
Country of Origin (subject to change): United States

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design OTG, Frame Color Black, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Reviews