Safety Glasses, Clear

UVEX BY HONEYWELL| Zoro #: G0848163| Mfr #: S4200

$4.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temple Style: Bayonet
Frame Design: Wraparound
Gender: Unisex
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0848163 Mfr #: S4200
Temple Style: BayonetFrame Design: Wraparound
Gender: UnisexLens Coating: Scratch-Resistant
Frame Color: Metallic Black/OrangeMetal Detectable: Yes
Safety Glasses Frame Style: Half-FrameFoam Lined: No
Polarized Lens: NoSeries: Protege(R)
Temple Color: Metallic BlackPrimary Frame Color: Multi-Color
Standards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for ImpactUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalPrimary Lens Color: Clear
Lens Material: PolycarbonateX-Ray Detectable: Yes
Item: Safety GlassesPhotochromatic Lens: No
Frame Material: polycarbonateLens Color: Clear
Country of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Metallic Black/Orange, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Product Reviews