WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Glasses, Clear

UVEX BY HONEYWELL| Zoro #: G2311294| Mfr #: S4400X

$5.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Frame Design: Wraparound
Series: Ignite(TM)
Temple Style: Cushioned
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2311294 Mfr #: S4400X
Frame Design: WraparoundSeries: Ignite(TM)
Temple Style: CushionedPrimary Lens Color: Clear
Frame Material: PlasticSafety Glasses Frame Style: Frameless
Photochromatic Lens: NoLens Coating: Anti-Fog
Frame Color: Black/SilverUV Protection: 99.99% UVA/UVB
Polarized Lens: NoItem: Safety Glasses
Gender: UnisexLens Material: Polycarbonate
Primary Frame Color: Multi-ColorSafety Glasses Size: Universal
Foam Lined: NoMetal Detectable: Yes
Lens Color: ClearTemple Color: Black/silver
X-Ray Detectable: YesStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Wraparound, Frame Color Black/Silver, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Style Cushioned, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Product Reviews