Honeywell Clear Safety Glasses, Scratch-Resistant, Half-Frame

UVEX BY HONEYWELL| Zoro #: G0151977| Mfr #: SX0150

$9.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151977 Mfr #: SX0150
Photochromatic Lens: NoSeries: VersaPro(TM)
UV Protection: 99.9%Frame Material: Nylon
Lens Material: PolycarbonatePrimary Frame Color: Multi-Color
Foam Lined: NoSafety Glasses Frame Style: Half-Frame
Item: Safety GlassesGender: Unisex
Frame Color: Black/BluePolarized Lens: No
Frame Design: WraparoundStandards: ANSI Z87.1-2003, CSA Z94.3-2007
Lens Color: ClearLens Coating: Scratch-Resistant
Primary Lens Color: ClearTemple Style: Adjustable, Ratcheting Hinge
Country of Origin (subject to change): United States

Product Description

Keeping your vision protected is essential when working with power tools or heavy machinery. Trust this pair of Uvex by Honeywell safety glasses to offer first-class protection for your eyes. These VersaPro(TM) series safety glasses have clear lenses with a scratch-resistant coating to go with the wraparound frame. These black/blue frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2003, CSA Z94.3-2007.

Product Reviews

Save 15%. Sign up for Z-mail.