Honeywell Clear Safety Glasses, Scratch-Resistant, Wraparound

UVEX BY HONEYWELL |Zoro #: G0717385|Mfr #: W200

$3.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0717385 Mfr #: W200
Photochromatic Lens: NoTemple Style: Spatula
Lens Coating: Scratch-ResistantSeries: W200
UV Protection: 99.9%Frame Material: Polycarbonate
Lens Color: ClearLens Material: Polycarbonate
Primary Frame Color: RedItem: Safety Glasses
Safety Glasses Size: UniversalGender: Women's
Primary Lens Color: ClearFrame Color: Dusty Rose
Standards: ANSI Z87.1-2010Frame Design: Wraparound
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Women's, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Dusty Rose, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews

Save 15% when you sign up for Z-mail.