JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Honeywell Espresso Safety Glasses, Anti-Fog, Half-Frame

UVEX BY HONEYWELL| Zoro #: G0152022| Mfr #: SX0151X

$7.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0152022 Mfr #: SX0151X
Item: Safety GlassesFrame Color: Black/Blue
Foam Lined: NoFrame Design: Wraparound
Frame Material: NylonPhotochromatic Lens: No
Polarized Lens: NoSeries: VersaPro(TM)
Lens Material: PolycarbonateUV Protection: 99.9%
Gender: UnisexSafety Glasses Frame Style: Half-Frame
Primary Frame Color: Multi-ColorLens Color: Espresso
Lens Coating: Anti-FogPrimary Lens Color: Brown
Country of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Espresso, Lens Coating Antifog, Frame Design Half, Frame Color Black/Blue, Frame Material Nylon, Size L, Lens Material Polycarbonate, UV Protection 99.9 Percent

Product Reviews

Save 15%. Sign up for Z-mail.