Honeywell Espresso Safety Glasses, Scratch-Resistant, Half-Frame

UVEX BY HONEYWELL| Zoro #: G0798612| Mfr #: SX0301

$8.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0798612 Mfr #: SX0301
Item: Safety GlassesMetal Detectable: Yes
Includes: MoistureWick(TM) BrowX-Ray Detectable: Yes
Polarized Lens: NoSafety Glasses Frame Style: Half-Frame
Temple Color: Black/GrayStandards: ANSI Z87.1-2003, CSA Z94.3-2007
Safety Glasses Size: UniversalGender: Unisex
Temple Style: Adjustable, Ratcheting HingeFrame Material: Nylon
Frame Design: WraparoundUV Protection: 99.9%
Lens Material: PolycarbonatePhotochromatic Lens: No
Primary Frame Color: Multi-ColorSeries: ExtremePro(TM)
Frame Color: Black/GrayLens Color: Espresso
Lens Coating: Scratch-ResistantPrimary Lens Color: Brown
Foam Lined: YesCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Espresso, Lens Coating Scratch-Resistant, Frame Design Half, Frame Color Black/Gray, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Adjustable, Ratcheting Hinge, UV Protection 99.9 Percent, Includes MoistureWick(TM) Brow, Standards ANSI Z87.1-2003, CSA Z94.3-2007
Save 15%. Sign up for Z-mail.