Safety Glasses, Espresso

UVEX BY HONEYWELL| Zoro #: G2126047| Mfr #: S3201

$6.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temple Style: Spatula
Includes: Adjustable Temple
Frame Design: Wraparound
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2126047 Mfr #: S3201
Temple Style: SpatulaIncludes: Adjustable Temple
Frame Design: WraparoundGender: Unisex
Lens Coating: Scratch-ResistantFrame Color: Black
Metal Detectable: YesSafety Glasses Frame Style: Half-Frame
Foam Lined: NoPolarized Lens: No
Series: Genesis(R)Temple Color: Black
Primary Frame Color: BlackStandards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
UV Protection: 99.99% UVA/UVBSafety Glasses Size: Universal
Primary Lens Color: BrownLens Material: Polycarbonate
X-Ray Detectable: YesItem: Safety Glasses
Photochromatic Lens: NoFrame Material: polycarbonate
Lens Color: EspressoCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Espresso, Lens Coating Antifog, Chemical, Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Military V0 Ballistic Test for Impact

Product Reviews