Honeywell Espresso Safety Glasses, Scratch-Resistant, Wraparound

UVEX BY HONEYWELL| Zoro #: G1742386| Mfr #: S1623

$6.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1742386 Mfr #: S1623
Photochromatic Lens: NoTemple Style: Spatula
Lens Coating: Scratch-ResistantSeries: Bandit(TM)
UV Protection: 99.9%Frame Material: Plastic
Lens Color: EspressoLens Material: Polycarbonate
Primary Frame Color: BlueItem: Safety Glasses
Safety Glasses Size: UniversalGender: Unisex
Primary Lens Color: BrownFrame Color: Slate Blue
Standards: ANSI Z81.1-2010Frame Design: Wraparound
Country of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Espresso, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Slate Blue, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z81.1-2010

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.