Honeywell Gray Safety Glasses, Anti-Fog, OTG

UVEX BY HONEYWELL| Zoro #: G1629747| Mfr #: S2504C

$7.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1629747 Mfr #: S2504C
Photochromatic Lens: NoLens Coating: Anti-Fog
Series: Astrospec(R) OTG 3001UV Protection: 99.9%
Frame Material: NylonLens Color: Gray
Lens Material: PolycarbonatePrimary Frame Color: Black
Item: Safety GlassesEyewear Size: Universal
Gender: UnisexPrimary Lens Color: Gray
Frame Color: BlackStandards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Eyewear Frame Design: OTGCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Frame Design OTG, Frame Color Black, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Product Reviews

Save 15%. Sign up for Z-mail.