Honeywell Gray Safety Glasses, Anti-Fog, OTG

UVEX BY HONEYWELL |Zoro #: G1110873|Mfr #: S2534C

$16.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110873 Mfr #: S2534C
Photochromatic Lens: NoLens Coating: Anti-Fog
Series: Astrospec(R) OTG 3001UV Protection: 99.9%
Frame Material: NylonLens Color: Gray
Lens Material: PolycarbonatePrimary Frame Color: Multi-Color
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexPrimary Lens Color: Gray
Frame Color: Red/White/BlueStandards: ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
Frame Design: OTGCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Frame Design OTG, Frame Color Red/White/Blue, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3, Military V0 Ballistic Test for Impact

Product Reviews

Save 15% when you sign up for Z-mail.