Honeywell Gray Safety Glasses, Anti-Fog, Wraparound

UVEX BY HONEYWELL| Zoro #: G0814527| Mfr #: S3513X

$7.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0814527 Mfr #: S3513X
Lens Material: PolycarbonateUV Protection: 99.9%
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Item: Safety Glasses
Lens Color: GrayLens Coating: Anti-Fog
Frame Color: Navy/SilverFrame Material: Polycarbonate
Photochromatic Lens: NoSeries: Genesis X2(TM)
Safety Glasses Size: UniversalPrimary Lens Color: Gray
Primary Frame Color: Multi-ColorFrame Design: Wraparound
Gender: UnisexCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Frame Design Wraparound, Frame Color Navy/Silver, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.