Honeywell Gray Safety Glasses, Anti-Fog, Wraparound

UVEX BY HONEYWELL| Zoro #: G0283656| Mfr #: SX0401X

$9.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0283656 Mfr #: SX0401X
Photochromatic Lens: NoTemple Style: Adjustable
Lens Coating: Anti-FogSeries: SolarPro Series
UV Protection: 99.9%Frame Material: Nylon
Lens Color: GrayLens Material: Polycarbonate
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexPrimary Lens Color: Gray
Frame Color: Gray/YellowStandards: ANSI Z87.1-2003
Frame Design: WraparoundLens Color: Gray
Lens Coating: Anti-FogFrame Color: Gray/Yellow
Country of Origin (subject to change): United States

Product Description

This pair of safety glasses from Uvex by Honeywell ensures the user with maximum protection when operating power tools or heavy machinery.These SolarPro Series series safety glasses have gray lenses with an anti-fog coating to go with the wraparound frame.These gray/yellow frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2003.

Product Reviews

Save 15%. Sign up for Z-mail.