Honeywell Gray Safety Glasses, Scratch-Resistant, Wraparound

UVEX BY HONEYWELL| Zoro #: G1184687| Mfr #: SX0401

$8.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1184687 Mfr #: SX0401
Photochromatic Lens: NoTemple Style: Adjustable
Series: SolarPro SeriesUV Protection: 99.9%
Frame Material: NylonLens Material: Polycarbonate
Eyewear Frame Design: WraparoundItem: Safety Glasses
Eyewear Size: UniversalGender: Unisex
Standards: ANSI Z87.1-2003Lens Color: Gray
Lens Coating: Scratch-ResistantFrame Color: Gray/Yellow
Primary Lens Color: GrayCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Series SolarPro Series, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Eyewear Frame Design Wraparound, Frame Color Gray/Yellow, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Style Adjustable, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003

Product Reviews

Save 15%. Sign up for Z-mail.