Honeywell Photochromic Safety Glasses, Anti-Fog, Scratch-Resistant

UVEX BY HONEYWELL |Zoro #: G1492172|Mfr #: SX0406

$32.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492172 Mfr #: SX0406
Series: SolarPro SeriesUV Protection: 99.9%
Frame Material: NylonLens Material: Polycarbonate
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexStandards: ANSI Z87.1-2003
Frame Design: WraparoundLens Color: Clear
Lens Coating: Anti-Fog, Scratch-ResistantFrame Color: Gray/Red
Temple Style: AdjustablePhotochromatic Lens: Yes
Primary Lens Color: ClearCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Series SolarPro Series, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Design Wraparound, Frame Color Gray/Red, Safety Glasses Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Style Adjustable, Photochromatic Lens Yes, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003

Product Reviews

Save 15% when you sign up for Z-mail.