Honeywell Polarized Safety Glasses, Scratch-Resistant, Wraparound

UVEX BY HONEYWELL |Zoro #: G1894663|Mfr #: SX0405

$33.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1894663 Mfr #: SX0405
Series: SolarPro SeriesUV Protection: 99.9%
Frame Material: NylonLens Material: Polycarbonate
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexStandards: ANSI Z87.1-2003
Frame Design: WraparoundLens Color: Gray
Lens Coating: Scratch-ResistantFrame Color: Gray/Red
Polarized Lens: YesPhotochromatic Lens: No
Primary Lens Color: GrayTemple Style: Ratcheting Hinge
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Series SolarPro Series, Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Gray/Red, Safety Glasses Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Style Ratcheting Hinge, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003

Product Reviews

Save 15% when you sign up for Z-mail.