Honeywell SCT-Gray Safety Glasses, Anti-Fog, Half-Frame

UVEX BY HONEYWELL| Zoro #: G0152092| Mfr #: SX0105X

$7.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0152092 Mfr #: SX0105X
Series: VersaPro(TM)UV Protection: 99.9%
Frame Material: NylonLens Material: Polycarbonate
Primary Frame Color: Multi-ColorFoam Lined: No
Eyewear Frame Style: Half-FrameItem: Safety Glasses
Gender: UnisexFrame Color: Black/Blue
Photochromatic Lens: NoEyewear Frame Design: Wraparound
Lens Color: SCT-GrayLens Coating: Anti-Fog
Eyewear Size: UniversalPrimary Lens Color: Gray
Country of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color SCT-Gray, Lens Coating Antifog, Frame Design Half, Frame Color Black/Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent

Product Reviews

Save 15%. Sign up for Z-mail.