Honeywell SCT-Gray Safety Glasses, Scratch-Resistant, OTG

UVEX BY HONEYWELL| Zoro #: G0940633| Mfr #: S2506

$8.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0940633 Mfr #: S2506
Lens Material: PolycarbonateFrame Material: Plastic
UV Protection: 99.9%Standards: ANSI Z87.1-2010, CSA Z94.3-2007
Item: Safety GlassesLens Color: SCT-Gray
Lens Coating: Scratch-ResistantFrame Color: Black
Eyewear Size: UniversalPrimary Lens Color: Gray
Primary Frame Color: BlackGender: Unisex
Eyewear Frame Design: OTGPhotochromatic Lens: No
Series: Astrospec(R) OTG 3001Country of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color SCT-Gray, Lens Coating Scratch-Resistant, Frame Design OTG, Frame Color Black, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3-2007

Product Reviews

Save 15%. Sign up for Z-mail.