JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Honeywell SCT-Reflect 50 Safety Glasses, Scratch-Resistant

UVEX BY HONEYWELL| Zoro #: G0274242| Mfr #: S3524

$9.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0274242 Mfr #: S3524
Photochromatic Lens: NoFrame Design: Wraparound
Item: Safety GlassesX-Ray Detectable: Yes
Lens Material: PolycarbonateUV Protection: 99.99% UVA/UVB
Safety Glasses Frame Style: Half-FrameMetal Detectable: Yes
Safety Glasses Size: UniversalFrame Material: polycarbonate
Foam Lined: NoGender: Unisex
Polarized Lens: NoStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Item: Safety GlassesLens Color: SCT-Reflect 50
Lens Coating: Scratch-ResistantFrame Color: Black/Yellow
Primary Lens Color: GrayPrimary Frame Color: Multi-Color
Temple Style: CurvedTemple Color: Black/Yellow
Series: Genesis X2(TM)Country of Origin (subject to change): United States

Product Description

Offering first-class eye protection, this pair of safety glasses from Uvex by Honeywell is versatile and can be used for construction or at-home projects. These Genesis X2(TM) series safety glasses have sct-reflect 50 lenses with a scratch-resistant coating to go with the wraparound frame. These black/yellow frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010, CSA Z94.3-2007.

Product Reviews

Save 15%. Sign up for Z-mail.