Honeywell SCT-Reflect 50 Safety Glasses, Scratch-Resistant

UVEX BY HONEYWELL| Zoro #: G0152074| Mfr #: SX0104

$11.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0152074 Mfr #: SX0104
Photochromatic Lens: NoSeries: VersaPro(TM)
UV Protection: 99.9%Frame Material: Nylon
Lens Material: PolycarbonatePrimary Frame Color: Multi-Color
Foam Lined: NoSafety Glasses Frame Style: Half-Frame
Item: Safety GlassesGender: Unisex
Frame Color: Black/BlueFrame Design: Wraparound
Standards: ANSI Z87.1-2003, CSA Z94.3-2007Lens Color: SCT-Reflect 50
Lens Coating: Scratch-ResistantSafety Glasses Size: Universal
Primary Lens Color: GrayTemple Style: Adjustable, Ratcheting Hinge
Country of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color SCT-Reflect 50, Lens Coating Scratch-Resistant, Frame Design Half, Frame Color Black/Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, Ratcheting Hinge, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003, CSA Z94.3-2007

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.