Honeywell SCT-Reflect 50 Safety Glasses, Scratch-Resistant

UVEX BY HONEYWELL| Zoro #: G0152083| Mfr #: SX0154

$8.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0152083 Mfr #: SX0154
Frame Design: WraparoundItem: Safety Glasses
UV Protection: 99.9%Frame Color: Black/Blue
Photochromatic Lens: NoFrame Material: Nylon
Polarized Lens: NoGender: Unisex
Foam Lined: NoLens Material: Polycarbonate
Series: VersaPro(TM)Safety Glasses Frame Style: Half-Frame
Primary Frame Color: Multi-ColorStandards: ANSI Z87.1-2003, CSA Z94.3-2007
Lens Color: SCT-Reflect 50Lens Coating: Scratch-Resistant
Primary Lens Color: GrayTemple Style: Adjustable, Ratcheting Hinge
Country of Origin (subject to change): United States

Product Description

Keeping your vision protected is essential when working with power tools or heavy machinery. Trust this pair of Uvex by Honeywell safety glasses to offer first-class protection for your eyes. These VersaPro(TM) series safety glasses have sct-reflect 50 lenses with a scratch-resistant coating to go with the wraparound frame. These black/blue frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2003, CSA Z94.3-2007.

Product Reviews

Save 15%. Sign up for Z-mail.