Honeywell SCT-Reflect 50 Safety Glasses, Scratch-Resistant

UVEX BY HONEYWELL| Zoro #: G1491804| Mfr #: SX0402

$9.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1491804 Mfr #: SX0402
Photochromatic Lens: NoTemple Style: Adjustable
Series: SolarPro SeriesUV Protection: 99.9%
Frame Material: NylonLens Material: Polycarbonate
Eyewear Frame Design: WraparoundItem: Safety Glasses
Eyewear Size: UniversalGender: Unisex
Standards: ANSI Z87.1-2003Lens Color: SCT-Reflect 50
Lens Coating: Scratch-ResistantFrame Color: Blue Gray
Primary Lens Color: GrayCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Series SolarPro Series, Gender Unisex, Lens Color SCT-Reflect 50, Lens Coating Scratch-Resistant, Eyewear Frame Design Wraparound, Frame Color Blue Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Style Adjustable, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003

Product Reviews

Save 15%. Sign up for Z-mail.