Honeywell SCT-Vermilion Safety Glasses, Anti-Fog, Frameless

UVEX BY HONEYWELL| Zoro #: G1975714| Mfr #: SX0210X

$6.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1975714 Mfr #: SX0210X
Photochromatic Lens: NoTemple Style: Ratcheting Hinge
Series: PrecisionPro(TM)UV Protection: 99.9%
Frame Material: NylonLens Material: Polycarbonate
Primary Frame Color: BlueFoam Lined: No
Safety Glasses Frame Style: FramelessItem: Safety Glasses
Safety Glasses Size: UniversalGender: Unisex
Frame Color: BlueStandards: ANSI Z87.1-2003, CSA Z94.3-2007
Frame Design: WraparoundLens Color: SCT-Vermilion
Lens Coating: Anti-FogPrimary Lens Color: Gray
Country of Origin (subject to change): United States

Product Description

Why risk an eye injury when you can ensure your eyes maximum protection with this pair of safety glasses from Uvex by Honeywell.These PrecisionPro(TM) series safety glasses have sct-vermilion lenses with an anti-fog coating to go with the wraparound frame.These blue frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2003, CSA Z94.3-2007.

Product Reviews

Save 15%. Sign up for Z-mail.