Honeywell Shade 3.0 Safety Glasses, Scratch-Resistant, Half-Frame

UVEX BY HONEYWELL| Zoro #: G2348211| Mfr #: SX0307

$13.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2348211 Mfr #: SX0307
Photochromatic Lens: NoIncludes: MoistureWick(TM) Brow
Series: ExtremePro(TM)UV Protection: 99.9%
Frame Material: NylonTemple Color: Black/Gray
Lens Material: PolycarbonatePrimary Frame Color: Multi-Color
Eyewear Frame Style: Half-FrameItem: Safety Glasses
Eyewear Size: UniversalGender: Unisex
Temple Style: Adjustable, Ratcheting HingeFrame Color: Black/Gray
Standards: ANSI Z87.1-2003, CSA Z94.3-2007Eyewear Frame Design: Wraparound
Lens Color: Shade 3.0Lens Coating: Scratch-Resistant
Primary Lens Color: GreenFoam Lined: Yes
Country of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Shade 3.0 Infra-Dura, Lens Coating Scratch-Resistant, Frame Design Half, Frame Color Black/Gray, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Adjustable, Ratcheting Hinge, UV Protection 99.9 Percent, Includes MoistureWick(TM) Brow, Standards ANSI Z87.1-2003, CSA Z94.3-2007

Product Reviews

Save 15%. Sign up for Z-mail.