Honeywell Shade 3.0 Safety Glasses, Scratch-Resistant, OTG

UVEX BY HONEYWELL| Zoro #: G1491856| Mfr #: S3163

$12.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1491856 Mfr #: S3163
Photochromatic Lens: NoSeries: Ambient(TM) OTG
UV Protection: 99.9%Frame Material: Nylon
Lens Material: PolycarbonateItem: Safety Glasses
Safety Glasses Size: UniversalGender: Unisex
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Frame Design: OTG
Lens Color: Shade 3.0Lens Coating: Scratch-Resistant
Frame Color: Black/BlueStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Primary Lens Color: GreenPrimary Frame Color: Multi-Color
Temple Style: Adjustable, Ratcheting HingeCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Shade 3.0 Infra-Dura, Lens Coating Scratch-Resistant, Frame Design OTG, Frame Color Black/Blue, Frame Material Nylon/TPEE, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, Ratcheting Hinge, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA-Z94.3

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.