WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Glasses, Shade 3.0

UVEX BY HONEYWELL| Zoro #: G0833287| Mfr #: S1111

$8.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temple Style: Spatula
Frame Design: Wraparound
Gender: Unisex
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0833287 Mfr #: S1111
Temple Style: SpatulaFrame Design: Wraparound
Gender: UnisexLens Coating: Scratch-Resistant
Frame Color: BlackMetal Detectable: Yes
Safety Glasses Frame Style: Full-FrameFoam Lined: No
Polarized Lens: NoSeries: Astrospec 3000(R)
Temple Color: BlackPrimary Frame Color: Black
Standards: ANSI Z87.1-2010, CSA Z94.3-2007UV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalPrimary Lens Color: Green
Lens Material: PolycarbonateX-Ray Detectable: Yes
Item: Safety GlassesPhotochromatic Lens: No
Frame Material: NylonLens Color: Shade 3.0
Country of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Shade 3.0 Infra-Dura, Lens Coating Scratch-Resistant, Frame Design Half, Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3

Product Reviews