WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Glasses, Shade 3.0

UVEX BY HONEYWELL| Zoro #: G0331423| Mfr #: S2508

$11.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Frame Design: OTG
Series: Astrospec(R) OTG 3001
Temple Style: Straight
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0331423 Mfr #: S2508
Frame Design: OTGSeries: Astrospec(R) OTG 3001
Temple Style: StraightPrimary Lens Color: Green
Frame Material: PlasticSafety Glasses Frame Style: Frameless
Photochromatic Lens: NoLens Coating: Scratch-Resistant
Frame Color: BlackUV Protection: 99.99% UVA/UVB
Polarized Lens: NoItem: Safety Glasses
Gender: UnisexLens Material: Polycarbonate
Primary Frame Color: BlackSafety Glasses Size: Universal
Foam Lined: NoMetal Detectable: Yes
Lens Color: Shade 3.0Temple Color: Black
X-Ray Detectable: YesStandards: ANSI Z87.1-2010, CSA Z94.3-2007
Country of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Shade 3.0 Infra-Dura, Lens Coating Scratch-Resistant, Frame Design OTG, Frame Color Black, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010, CSA Z94.3

Product Reviews