Honeywell Shade 5.0 Safety Glasses, Scratch-Resistant, Half-Frame

UVEX BY HONEYWELL| Zoro #: G2152656| Mfr #: SX0308

$11.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2152656 Mfr #: SX0308
Standards: ANSI Z87.1-2003, CSA Z94.3-2007Frame Color: Black/Gray
Frame Material: NylonGender: Unisex
Safety Glasses Frame Style: Half-FrameFrame Design: Wraparound
UV Protection: 99.9%Polarized Lens: No
Item: Safety GlassesTemple Color: Black/Gray
Photochromatic Lens: NoTemple Style: Adjustable, Ratcheting Hinge
X-Ray Detectable: YesLens Material: Polycarbonate
Metal Detectable: YesIncludes: MoistureWick(TM) Brow
Primary Frame Color: Multi-ColorSeries: ExtremePro(TM)
Safety Glasses Size: UniversalLens Color: Shade 5.0
Lens Coating: Scratch-ResistantPrimary Lens Color: Green
Foam Lined: NoCountry of Origin (subject to change): United States

Product Description

Safety Glasses, Gender Unisex, Lens Color Shade 5.0 Infra-Dura, Lens Coating Scratch-Resistant, Frame Design Half, Frame Color Black/Gray, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Adjustable, Ratcheting Hinge, UV Protection 99.9 Percent, Includes MoistureWick(TM) Brow, Standards ANSI Z87.1-2003, CSA Z94.3-2007

Product Reviews

Save 15%. Sign up for Z-mail.