20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Willson Silver Mirror Safety Glasses, Scratch-Resistant, Wraparound

UVEX BY HONEYWELL| Zoro #: G1441361| Mfr #: 11150904

$5.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1441361 Mfr #: 11150904
Item: Safety GlassesSafety Glasses Frame Style: Half-Frame
Frame Color: Metallic BlueFrame Material: Nylon
Frame Design: WraparoundLens Material: Polycarbonate
Primary Lens Color: MirrorX-Ray Detectable: Yes
Temple Style: CurvedUV Protection: 99.99% UVA/UVB
Standards: ANSI Z87.1-2010, CSA Z94.3-2007Foam Lined: No
Safety Glasses Size: UniversalLens Color: Silver Mirror
Lens Coating: Scratch-ResistantPrimary Frame Color: Blue
Includes: Adjustable Break-Away Retainer CordPhotochromatic Lens: No
Temple Color: BluePolarized Lens: No
Series: Vapor(R)Metal Detectable: Yes
Gender: UnisexCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Metallic Blue, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Includes Adjustable Break-Away Retainer Cord, Standards ANSI Z87.1-2010, CSA Z94.3
Save 15%. Sign up for Z-mail.