JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Honeywell Silver Mirror Safety Glasses, Scratch-Resistant

UVEX BY HONEYWELL| Zoro #: G0152065| Mfr #: SX0103

$14.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0152065 Mfr #: SX0103
Lens Material: PolycarbonateFrame Design: Wraparound
Polarized Lens: NoFrame Material: Nylon
Frame Color: Black/BluePhotochromatic Lens: No
UV Protection: 99.9%Series: VersaPro(TM)
Foam Lined: NoItem: Safety Glasses
Primary Frame Color: Multi-ColorGender: Unisex
Safety Glasses Frame Style: Half-FrameStandards: ANSI Z87.1-2003, CSA Z94.3-2007
Lens Color: Silver MirrorLens Coating: Scratch-Resistant
Safety Glasses Size: UniversalPrimary Lens Color: Mirror
Temple Style: Adjustable, Ratcheting HingeCountry of Origin (subject to change): United States

Product Description

Protecting your eyesight is a priority and this pair of Uvex by Honeywell safety glasses is versatile and can be used for construction or at-home projects. These VersaPro(TM) series safety glasses feature silver mirror lenses with a scratch-resistant coating to go with the wraparound frame. These black/blue frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2003, CSA Z94.3-2007.
Save 15%. Sign up for Z-mail.