Honeywell Silver Mirror Safety Glasses, Scratch-Resistant

UVEX BY HONEYWELL| Zoro #: G1954565| Mfr #: SX0403

$8.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1954565 Mfr #: SX0403
Photochromatic Lens: NoTemple Style: Adjustable
Series: SolarPro SeriesUV Protection: 99.9%
Frame Material: NylonLens Material: Polycarbonate
Eyewear Frame Design: WraparoundItem: Safety Glasses
Eyewear Size: UniversalGender: Unisex
Standards: ANSI Z87.1-2003Lens Color: Silver Mirror
Lens Coating: Scratch-ResistantFrame Color: Blue Gray
Primary Lens Color: MirrorCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Series SolarPro Series, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Eyewear Frame Design Wraparound, Frame Color Blue Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Style Adjustable, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2003

Product Reviews

Save 15%. Sign up for Z-mail.