20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Towelette Station, Antfg, PK100

UVEX BY HONEYWELL| Zoro #: G0756183| Mfr #: S477

$101.59 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0756183 Mfr #: S477
Formula: AntifogTissue Count: 100
Solution Type: Non-SiliconeHeight: 8"
Tissue Size: 6-1/2" x 6-5/8"Wall Mounting: No
Item: Towelette StationDepth: 6-3/4"
Material: CorrugatedWidth: 4"
Country of Origin (subject to change): United States

Product Description

Towelette Station, Antifog, Non-Silicone, Height 8 In., Width 4 In., Depth 6-3/4 In., Tissue Count 100, Tissue Size 6-1/2 In. x 6-5/8 In., Material Corrugated, Wall Mounting No, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.