Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Glasses With Black Frame And Clear Scratch-Resistant Lens

  • Zoro #: G6186901
  • Mfr #: S3763
$8.14
  • Promotion Restriction: Not eligible for promotion
  • Lens Coating: Scratch-Resistant
  • Primary Lens Color: Clear
See full product details
Orders over $75 ship free.

Uvex #S3763 Specifications

  • Zoro #: G6186901
  • Mfr #: S3763
Promotion Restriction: Not eligible for promotion Lens Coating: Scratch-Resistant
Primary Lens Color: Clear Frame Color: Black
Lens Color: Clear Gender: Unisex
Item: Lens,Antiscratch,Reader Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lens,Antiscratch,Reader

Reviews of Uvex #S3763