V-Gard
Faceshield Visor, V-Gard Frames, PC, Clear
- Zoro #: G4579242
- Mfr #: 10115844
Tap to zoom
Hover or click to zoom
$24.58
- Item: Faceshield Visor
- For Use With: MSA V-Gard Frames
- Visor Material: Polycarbonate
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.58
V-Gard #10115844 Specifications
- Zoro #: G4579242
- Mfr #: 10115844
- Item: Faceshield Visor
- For Use With: MSA V-Gard Frames
- Visor Material: Polycarbonate
- Visor Height: 9 1/4 in
- Visor Color: Clear
- Visor Width: 17 in
- Includes: Instructions
- Visor Thickness: 0.098 in
- Dielectric Protection: Yes
- Features: Extended Length for Greater Coverage of Face and Neck, Extra Thick to Help Prevent Warping, Cracking or Crazing Under Tough Work Conditions, Maximum UV Protection, Molded for Superior Optical Quality
- Hazard Risk Category (HRC): 0
- Dielectric: Yes
- Visor Coating: Anti-Fog, Scratch-Resistant
- Faceshield Visor Item: Replacement Visor
- Standards: EN 166, ANSI/ISEA Z87.1-2010, CSA Z94.3, AS/NZS 1337
- Includes Scratch-Resistant Visor Coating_Broad: Anti-Scratch
- Face Shield Visor Coating: Anti-Fog ; Anti-Scratch
- Includes Anti-Fog Visor Coating_Broad: Anti-Fog
- Replacement Visor Color: Clear
- Application: Heavy Duty Purpose
- Compatible with Series: V-Gard
- Compatible with Brand: MSA
- Includes No Visor Coatings: No
- Includes Anti-Fog Visor Coating: Yes
- Provides UV Protection: Yes
- Includes Anti-Static Visor Coating: No
- Welding Shade Designation: Not Rated for Welding Use
- Includes Scratch-Resistant Visor Coating: Yes
- Accessory Type: Faceshield Visor
- Country of Origin (subject to change): United States
Description
Faceshield Visor, Faceshield Visor Item Replacement Visor, Visor Material Polycarbonate, Visor Color Clear, Visor Thickness 0.098 in, Visor Width 17 in, Visor Height 9 1/4 in, Dielectric Protection Yes, Visor Coating Anti-Fog, Scratch-Resistant, Hazard Risk Category (HRC) 0, Standards EN 166, ANSI/ISEA Z87.1-2010, CSA Z94.3, AS/NZS 1337
Reviews of V-Gard #10115844
Explore more
- V-Gard Faceshield Visor, V-Gard Frames, PC, Green 10115854
- V-Gard Faceshield Visor, V-Gard Frames, Prop, Clr 10115851
- V-Gard Faceshield Visor, V-Gard Frames, PC, Clear 10115840
- V-Gard Faceshield Visor, V-Gard Frames, Prop, Clr 10115856
- V-Gard Faceshield Visor, V-Gard Frames, PC, Green 10115845
- V-Gard Faceshield Visor, Black, 0.098" Thickness 10194819
- V-Gard Faceshield Visor, V-Gard Frames, PC, Clear 10115853
- V-Gard Faceshield Visor, Clear, 0.098" Thickness 10194818
- 3M 3M™ Wp98 7.25’’ X 14.5’’ X .040" Polycarb Faceshield, 7.25"X14.5" 10078371825437
- 3M 3Mâ„¢ Hcp8 Ratchet Headgear With Chin Protector, 10078371825215
- 3M Wp96Cal 9"X14.5"X0.080" Dark Green Aluminized Faceshield, 9"X14.5"X.80" 10078371825093
- V-Gard Faceshields and Visors